CamGrooveFttng, 4", Threaded, 4", Brass
- Mfr # BULK-CGF-1723
- Zoro # G624479739
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
100 psi
Plug Length
9/16 in
Plug Outside Dia.
4 3/4 in
Finish
Nickel-Plated
Standards
A-A-59326
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1723
- Zoro #
- G624479739
- UPC #
- 197666276815
- Country of Origin
- China
- Max. Working Pressure @ 70 F
- 100 psi
- Item
- Nickel-Plated Brass Cam and Groove Fitting
- Finish
- Nickel-Plated
- Standards
- A-A-59326
- Connection Type
- Adapter x Male NPT
- Body Material
- Brass
Dimensions
- Plug Length
- 9/16 in
- Plug Outside Dia.
- 4 3/4 in
- Thread Size
- 4"-8
- Coupling Size
- 4 in
Description
Nickel-Plated Brass Cam and Groove Fitting, Plug, Body Material Brass, Type F, Coupling Size 4 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Male NPT, Hose Fitting Size Not Applicable, Adapter x Male NPT, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 3/4 in, Includes Locking Arm No, Thread Size 4 In.-8, Plug Length 9/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.