Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, Threaded, PP, Nitrile
- Mfr # BULK-CGF-354
- Zoro # G008857139
product price:Â
$
4.49
/ea
Key Features
Body Material
Polypropylene
Coupling Type
Type A
Connection Type
NPT
Standards
A-A-59326
Hose Fitting Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-354
- Zoro #
- G008857139
- UPC #
- 193005353087
- Country of Origin
- China
- Item
- Polypropylene Cam and Groove Fittings
- Body Material
- Polypropylene
- Coupling Type
- Type A
- Connection Type
- NPT
- Standards
- A-A-59326
- Hose Fitting Gender
- Female
- Coupling Component
- Plug
- Gasket Material
- Nitrile
- Fitting Type
- FNPT
- Includes Locking Arm
- No
- Max. Working Pressure @ 70 F
- 150 psi
- For Hose I.D.
- 3/4 in
Dimensions
- Hose Fitting Size
- 3/4 in
- Overall Length
- 1 15/16 in
- Coupling Size
- 3/4 in
- Thread Size
- 3/4"-14
- Plug Length
- 1/4 in
- Plug Outside Dia.
- 1 1/4 in
- Wire Rope Length
- 1 15/16 in
- Length
- 1 15/16 in
Description
Polypropylene Cam and Groove Fittings, Plug, Body Material Polypropylene, Type A, Coupling Size 3/4 in, For Hose I.D. 3/4 in, Male, Connection Type NPT, Hose Fitting Size 3/4 in, Adapter x Female NPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 1 1/4 in, Gasket Material Nitrile, Overall Length 1 15/16 in, Includes Locking Arm No, Thread Size 3/4 In.-14, Plug Length 1/4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.