CamGrooveFttng, Threaded, PP, Nitrile
- Mfr # BULK-CGF-366
- Zoro # G208857113
product price:Â
$
25.89
/ea
Key Features
Body Material
Polypropylene
Coupling Type
Type B
Connection Type
NPT
Coupling Size
1 in
Hose Fitting Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-366
- Zoro #
- G208857113
- UPC #
- 193005353162
- Country of Origin
- China
- Item
- Polypropylene Cam and Groove Fittings
- Body Material
- Polypropylene
- Coupling Type
- Type B
- Connection Type
- NPT
- Hose Fitting Gender
- Male
- Gasket Material
- Nitrile
- Coupling Component
- Socket
- Fitting Type
- MNPT
- Standards
- A-A-59326
- Includes Locking Arm
- Yes
- Max. Working Pressure @ 70 F
- 250 psi
- For Hose I.D.
- 1 in
Dimensions
- Coupling Size
- 1 in
- Hose Fitting Size
- 1 in
- Overall Length
- 3 1/8 in
- Thread Size
- 1"-11 1/2
- Socket Inside Diameter
- 1 7/16 in
- Wire Rope Length
- 3 1/8 in
- Length
- 3 1/8 in
Description
Polypropylene Cam and Groove Fittings, Socket, Body Material Polypropylene, Type B, Coupling Size 1 in, Male, Connection Type NPT, Hose Fitting Size 1 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Gasket Material Buna-N, Overall Length 3 1/8 in, Includes Locking Arm Yes, Thread Size 1 in-11-1/2
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.