Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, Threaded, PP, Nitrile
- Mfr # BULK-CGF-372
- Zoro # G008857092
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Body Material
Polypropylene
Coupling Type
Type B
Connection Type
NPT
Coupling Component
Socket
Fitting Type
MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-372
- Zoro #
- G008857092
- UPC #
- 193005353209
- Country of Origin
- China
- Item
- Polypropylene Cam and Groove Fittings
- Body Material
- Polypropylene
- Coupling Type
- Type B
- Connection Type
- NPT
- Coupling Component
- Socket
- Fitting Type
- MNPT
- Standards
- A-A-59326
- Includes Locking Arm
- Yes
- Gasket Material
- Nitrile
- Hose Fitting Gender
- Male
- Max. Working Pressure @ 70 F
- 100 psi
- For Hose I.D.
- 4 in
Dimensions
- Thread Size
- 4"-8
- Overall Length
- 4 5/16 in
- Hose Fitting Size
- 4 in
- Coupling Size
- 4 in
- Socket Inside Diameter
- 4 3/4 in
- Wire Rope Length
- 4 5/16 in
- Length
- 4 5/16 in
Description
Polypropylene Cam and Groove Fittings, Socket, Body Material Polypropylene, Type B, Coupling Size 4 in, Male, Connection Type NPT, Hose Fitting Size 4 in, MNPT, Max. Working Pressure @ 70 F 100 psi, Gasket Material Buna-N, Overall Length 4 5/16 in, Includes Locking Arm Yes, Thread Size 4 in-8
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.