CamGrooveFttng, 4", Brass
- Mfr # BULK-CGF-1737
- Zoro # G024302019
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Standards
A-A-59326
Body Material
Brass
Finish
Nickel-Plated
Plug Length
9/16 in
Coupling Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1737
- Zoro #
- G024302019
- UPC #
- 197666276952
- Country of Origin
- China
- Item
- Nickel-Plated Brass Cam and Groove Fitting
- Standards
- A-A-59326
- Body Material
- Brass
- Finish
- Nickel-Plated
- Connection Type
- Adapter
- Max. Working Pressure @ 70 F
- 100 psi
Dimensions
- Plug Length
- 9/16 in
- Coupling Size
- 4 in
- Plug Outside Dia.
- 4 3/4 in
Description
Nickel-Plated Brass Cam and Groove Fitting, Plug, Body Material Brass, Type DP, Coupling Size 4 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter, Hose Fitting Size Not Applicable, Adapter, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 3/4 in, Includes Locking Arm No, Thread Size Not Applicable, Plug Length 9/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.