Shop ZORO SELECT
See all product information
Create Account
CamGrooveFttng, 3/4", Butt Weld, 3/4", SS
- Mfr # BULK-CGF-1797
- Zoro # G724479844
product price:Â
$
59.19
/ea
Key Features
Body Material
Stainless Steel
Coupling Type
Type BW
Connection Type
Male Adapter x Butt Weld
Coupling Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1797
- Zoro #
- G724479844
- UPC #
- 197666277553
- Country of Origin
- United States
- Body Material
- Stainless Steel
- Coupling Type
- Type BW
- Item
- 316 Stainless Steel Cam and Groove Fitting
- Connection Type
- Male Adapter x Butt Weld
Description
316 Stainless Steel Cam and Groove Fitting, Plug, Body Material Stainless Steel, Type BW, Coupling Size 3/4 in, For Hose I.D. Not Applicable, Male, Connection Type Male Adapter x Butt Weld, Hose Fitting Size Not Applicable, Male Adapter x Butt Weld, Includes Locking Arm No, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.