Zoro Homepage

Cap, 3-1/2 In, NPT, Galv

  • Mfr # 783YD7

  • Zoro # G105952751


product price: $32.39
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Female NPT
Standards
ASME B16.3, ASTM A197, NSF 372, NSF 61, UL Listed
Color
Silver
Thread Size
3 1/2-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783YD7
Zoro #
G105952751
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3 1/2-8
Nominal Pipe Size
3 1/2 in

Details

Item
Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Female NPT
Standards
ASME B16.3, ASTM A197, NSF 372, NSF 61, UL Listed
Color
Silver
Class
Class 150
Magnetic
No
Max. Steam Pressure
150 psi
Low Lead Certified Standard
NSF 372
Temp. Range
-20 Degrees to 350 Degrees F
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Seal
No
For Pipe Schedule
Schedule 40
Fitting Side A Pipe Threading
8
Material Grade
ASTM A197
Finish/Coating
Galvanized
Low Lead Compliance Level
Certified
Pipe Fitting Material
Galvanized Malleable Iron
Includes Pre-Applied Thread Sealant
No

Description

Cap, 3 1/2 in Nominal Pipe Size, Galvanized Malleable Iron, Galvanized, ASTM A197, Class Class 150, For Pipe Schedule Schedule 40, Female NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 8, 3 1/2-8, Magnetic No, Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.