Shop ZORO SELECT

Cap, Aluminum, Threaded 1 1/2 in

  • Mfr # ZUSA-PF-9563
  • Zoro # G7686661

product price: 
$
24.15
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Cap
Color
Silver
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9563
Zoro #
G7686661
UPC #
193005063610
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
1 15/32 in
Nominal Pipe Size
1 1/2 in
Thread Size
1 1/2"-11.5
Wire Rope Length
1 15/32 in
Length
1 15/32 in

Details

Item
Class 150 Aluminum Pipe Fittings
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Cap
Color
Silver
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oil
Class
Class 150
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
12
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Connection Type
Threaded
Material Grade
6061-T6
For Pipe Schedule
Schedule 40
Maximum Operating Temperature
180 Degrees F
Thread Type
NPT
Minimum Operating Temperature
-4 Degrees F

Description

Cap, 1 1/2 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 15/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 12, 1 1/2 In.-11.5, Silver

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.