Cap, Aluminum, Threaded 1/4 in

  • Mfr # ZUSA-PF-9557
  • Zoro # G7686241
product price: 
$
9.19
/ea
Sold in multiples of 2 for $18.38

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Cap
Application
Air, Non-Potable Water, Oil
Standards
MIL-DTL-52618-E
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9557
Zoro #
G7686241
UPC #
193005063559
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1/4 in
Overall Length
25/32 in
Thread Size
1/4"-18
Nominal Pipe Size
1/4 in
Wire Rope Length
25/32 in
Length
25/32 in

Details

Item
Class 150 Aluminum Pipe Fittings
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Cap
Application
Air, Non-Potable Water, Oil
Standards
MIL-DTL-52618-E
Color
Silver
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Gender
Female
Low Lead Compliance Level
Not Compliant
Class
Class 150
Fitting Side A Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Pipe Threading
18
For Pipe Schedule
Schedule 40
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-4 Degrees F
Thread Type
NPT
Fitting Connection Type
Threaded
Material Grade
6061-T6

Description

Cap, 1/4 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 25/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 18, 1/4 In.-18, Silver

Restrictions

Ratings & reviews