Shop ZORO SELECT
See all product information
Create Account
Cap, Aluminum, Threaded 3 in
- Mfr # ZUSA-PF-9566
- Zoro # G7686984
product price:Â
$
65.49
/ea
Key Features
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Cap
Color
Silver
Application
Air, Non-Potable Water, Oil
Standards
MIL-DTL-52618-E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-9566
- Zoro #
- G7686984
- UPC #
- 193005063641
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 1/16 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Nominal Pipe Size
- 3 in
- Thread Size
- 3"-8
Details
- Item
- Class 150 Aluminum Pipe Fittings
- Pipe Fitting Material
- Aluminum
- Specific Fitting Shape
- Cap
- Color
- Silver
- Application
- Air, Non-Potable Water, Oil
- Standards
- MIL-DTL-52618-E
- Low Lead Compliance Level
- Not Compliant
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 8
- Fitting Side A Type
- NPT
- Fitting Side A Gender
- Female
- Class
- Class 150
- Includes Seal
- No
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- For Pipe Schedule
- Schedule 40
- Thread Type
- NPT
- Material Grade
- 6061-T6
- Maximum Operating Temperature
- 180 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Fitting Connection Type
- Threaded
Description
Cap, 3 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 2 1/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 3 In.-8, Silver