Shop ZORO SELECT

Cap, Aluminum, Threaded 3/4 in

  • Mfr # ZUSA-PF-9560
  • Zoro # G7685830

product price: 
$
15.19
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Cap
Color
Silver
Application
Air, Non-Potable Water, Oil
Standards
MIL-DTL-52618-E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9560
Zoro #
G7685830
UPC #
193005063580
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 5/32 in
Thread Size
3/4"-14
Nominal Pipe Size
3/4 in
Wire Rope Length
1 5/32 in
Length
1 5/32 in

Details

Item
Class 150 Aluminum Pipe Fittings
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Cap
Color
Silver
Application
Air, Non-Potable Water, Oil
Standards
MIL-DTL-52618-E
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Pipe Threading
14
Maximum Operating Pressure
150 psi @ 72 Degrees F
Class
Class 150
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
NPT
Thread Type
NPT
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
180 Degrees F
Material Grade
6061-T6
Fitting Connection Type
Threaded
For Pipe Schedule
Schedule 40

Description

Cap, Aluminum, Class Class 150, 3/4 in, Female, NPT, 14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.