Cap, Aluminum, Threaded 4 in
- Mfr # ZUSA-PF-9567
- Zoro # G7686862
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Cap
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oil
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-9567
- Zoro #
- G7686862
- UPC #
- 193005063658
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 3/16 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Nominal Pipe Size
- 4 in
- Thread Size
- 4"-8
Details
- Item
- Class 150 Aluminum Pipe Fittings
- Pipe Fitting Material
- Aluminum
- Specific Fitting Shape
- Cap
- Standards
- MIL-DTL-52618-E
- Application
- Air, Non-Potable Water, Oil
- Color
- Silver
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- No
- Low Lead Compliance Level
- Not Compliant
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Fitting Side A Type
- NPT
- Fitting Side A Pipe Threading
- 8
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- For Pipe Schedule
- Schedule 40
- Material Grade
- 6061-T6
- Fitting Connection Type
- Threaded
- Thread Type
- NPT
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 180 Degrees F
Description
Cap, 4 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 2 3/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 4 In.-8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.