Shop ZORO SELECT

Flange, Aluminum, Threaded, 4 5/8 in

  • Mfr # BULK-PF-455
  • Zoro # G900424552

product price: 
$
42.39
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Flange
Standards
ANSI/ASME B16.1
Color
Silver
Application
Air, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-455
Zoro #
G900424552
UPC #
193005131890
Country of Origin
China

Dimensions

Flange Outside Diameter
4 5/8 in
Nominal Pipe Size
1 1/4 in
Flange Thickness
5/8 in
Overall Length
4 5/8 in
Bolt Hole Diameter
5/8 in
Bolt Circle Diameter
3 1/2 in
Wire Rope Length
4 5/8 in
Length
4 5/8 in

Details

Item
Metal Pipe Flange
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Flange
Standards
ANSI/ASME B16.1
Color
Silver
Application
Air, Non-Potable Water, Oils
Temp. Range
0 Degrees to 270 Degrees F
Max. Steam Pressure
185 psi
Maximum Operating Pressure
125 psi @ 72 Degrees F
Fitting Connection Type
Flanged x FNPT
Connection Surface
Flat
Low Lead Compliance Level
Compliant
Class
Class 125
Number of Bolt Holes
4
For Pipe Schedule
Schedule 40
Pipe Connection Type
Threaded
Maximum Operating Temperature
270 Degrees F
Minimum Operating Temperature
0 Degrees F
Gravity Flow
Pressure
Material Grade
6063
Wire Color
Silver

Description

Flange, Flat, 1 1/4 in Nominal Pipe Size, Flanged x FNPT, 4 5/8 in Flange Outside Diameter, 5/8 in Flange Thickness, 4 5/8 in Overall Length, Aluminum, Not Applicable, 6063, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, 185 psi Max. Steam Pressure, 0 Degrees to 270 Degrees F, Number of Bolt Holes 4, 3 1/2 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.