Zoro Homepage

Cap, Carbon Steel, 3178 psi

  • Mfr # 081-030-000

  • Zoro # G8249701


product price: $44.49
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class XS
Basic Pipe Fitting Shape
Cap
Temp. Range
-20 Degrees to 650 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081-030-000
Zoro #
G8249701
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3"
Nominal Pipe Size
3 in
Overall Length
2 in

Details

Item
Cap
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class XS
Basic Pipe Fitting Shape
Cap
Temp. Range
-20 Degrees to 650 Degrees F
Max. Pressure
3178 psi
Specific Pipe Fitting Shape
Cap
Compliance
A234 WPB
Standards
ASME B16.9
Fitting Connection Type
Buttweld
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class XS
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Class
XS

Description

Round Cap, 3 in Nominal Pipe Size, Carbon Steel, Class XS, Butt Weld, 2 in Overall Length, -20 Degrees to 650 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.