Shop ZORO SELECT
See all product information
Create Account
Cap, Stainless Steel
- Mfr # SS816R
- Zoro # G211177918
product price:Â
$
4.49
/ea
Key Features
Specific Fitting Shape
Cap
Fitting Connection Type
Push-to-Connect
Standards
ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
Application
Potable Water
Overall Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS816R
- Zoro #
- G211177918
- UPC #
- 845526027373
- Country of Origin
- China
- Item
- Push-Fit Cap
- Specific Fitting Shape
- Cap
- Fitting Connection Type
- Push-to-Connect
- Standards
- ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
- Application
- Potable Water
- System of Measurement
- Imperial
- Fitting Material
- Stainless Steel
- Maximum Operating Pressure
- 200 psi
- Resistance Properties
- Corrosion-Resistant
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Material Grade
- 304
- Maximum Operating Temperature
- 200 Degrees F
- Operating Temperature - Maximum
- 200 Degrees F
- Connector Type
- Coupling
- Operating Pressure - Maximum
- 200 psi
- Fitting Shape
- Cap
- Operating Temperature - Minimum
- 0 Degrees F
- For Media Type
- Potable Water
Dimensions
- Overall Length
- 1 in
- Fitting Tube Size Outer Diameter
- 1/2 in
- Compatible Copper Tube Size
- 1/2 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Push-Fit Cap, Application Potable Water, Fitting Connection Type Push-to-Connect, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/2 in, Material Grade 304, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 in, Specific Fitting Shape Cap, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color Not Applicable, Finish/Coating Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.