Shop ZORO SELECT
See all product information
Create Account
Female Elbow, Brass
- Mfr # LF823FR
- Zoro # G011131035
product price:Â
$
9.59
/ea
Sold in multiples of 6 for
$57.54
Key Features
Specific Fitting Shape
90 Degrees Elbow Adapter
Application
Potable Water
Standards
ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
Overall Length
2 13/32 in
Fitting Side B Pipe Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF823FR
- Zoro #
- G011131035
- UPC #
- 845526026963
- Country of Origin
- China
- Item
- Push-Fit Elbow Fitting
- Specific Fitting Shape
- 90 Degrees Elbow Adapter
- Application
- Potable Water
- Standards
- ASSE 1061-2015, NSF/ANSI/CAN 372-2020, NSF/ANSI/CAN 61-2019
- Fitting Side B Connection Type
- FNPT
- Material Grade
- C36500
- Fitting Material
- Brass
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Fitting Side A Connection Type
- Push-to-Connect
- Maximum Operating Pressure
- 200 psi
- Resistance Properties
- Corrosion-Resistant
- Maximum Operating Temperature
- 200 Degrees F
- Operating Temperature - Maximum
- 200 Degrees F
- Operating Pressure - Maximum
- 200 psi
- Fitting Shape
- 90 Degrees Elbow
- For Media Type
- Potable Water
- Connector Type
- Adapter
- Fitting Side 2 Connection Type
- FNPT
- Fitting Side 1 Connection Type
- Push-to-Connect
Dimensions
- Overall Length
- 2 13/32 in
- Fitting Side B Pipe Size
- 3/4 in
- Fitting Side A Tube Outer Diameter
- 3/4 in
- Fitting Thread Size
- 3/4"
- Fitting Side 2 Pipe Size
- 3/4 in
- Fitting Side 1 Tube Outer Diameter
- 3/4 in
- Wire Rope Length
- 2 13/32 in
- Length
- 2 13/32 in
Description
Push-Fit Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter Not Applicable, Fitting Material Brass, Fitting Thread Size 3/4 In., Material Grade C36500, Color Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.