Shop ZORO SELECT

Cap, Stainless Steel, Threaded 1 1/2 in

  • Mfr # ZUSA-PF-7539
  • Zoro # G200420940

product price: 
$
46.79
/ea

Key Features

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Threaded
Standards
ISO 7.1
Max. Steam Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-7539
Zoro #
G200420940
UPC #
193005124199
Country of Origin
China

Dimensions

Overall Length
1 3/16 in
Nominal Pipe Size
1 1/2 in
Outside Diameter
2 3/16 in
Thread Size
1 1/2"-11
Wire Rope Length
1 3/16 in
Length
1 3/16 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Threaded
Item
Cap
Standards
ISO 7.1
Max. Steam Pressure
150 psi
Temp. Range
0 Degrees to 360 Degrees F
Class
Class 150
Maximum Operating Pressure
150 psi @ 72 Degrees F
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Magnetic
No
Material Grade
316
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
360 Degrees F
For Pipe Schedule
Schedule 40
Fitting Side A Pipe Threading
11
Color
Silver
Thread Type
BSPT
Wire Color
Silver

Description

Cap, 1 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, 316, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 2 3/16 in Outside Diameter, 1 3/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11, 1 1/2 In.-11

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.