Zoro Homepage

Carbide End Mill, 1-1/2 in, CEM332B4TIALN

  • Mfr # CEM332B4TIALN

  • Zoro # G9428973


product price: $14.89
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/32"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM332B4TIALN
Zoro #
G9428973
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/32"
Length of Cut
0.375 in
Shank Dia.
1/8 in
Milling Dia.
3/32"
Overall Length
1 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
Variable
Shank Type
Straight
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Item
Ball End Mill
List Number
CEM332B4TIALN
Finish
TiAlN
Material Grade - Machining
Micrograin
Finish - Machining
TiAlN
Series
Primate

Description

Ball End Mill, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.