Zoro Homepage

Carbon Steel 150 Socket Weld Pipe Flange, 1" Pipe Size

  • Mfr # BULK-PF-193

  • Zoro # G4441098


product price: $20.99
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Socket Weld Flange
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Pipe Size - Pipe Fitting
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-193
Zoro #
G4441098
UPC #
193005316921
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1"

Details

Item
Carbon Steel 150 Socket Weld Pipe Flange
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Socket Weld Flange
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Class 150

Description

Carbon Steel 150 Socket Weld Pipe Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.