Carbon Steel Bar Grating, Smooth, 48 in L, 36 in W, 1.0 in H, Galvanized Steel Finish
Mfr # 22250S100-C4
Zoro # G2150961
product price:Â $379.99
/eaKey Features
Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Smooth
Span (Length) - Grating
48 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.0 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22250S100-C4
Zoro #
G2150961
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Span (Length) - Grating
48 in
Width - Carbon Steel
36 in
Height - Carbon Steel Grating
1.0 in
Bearing Bar Thickness
1/4 in
Height
1 in
Width
36"
Overall Height
1 in
Overall Width
36 in
Overall Length
4 ft
Description
Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/4 in, Top Surface Smooth, Weight 119 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Outdoor, Shape Rectangular, Standards ISO 9001:2015, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.