Carbon Steel Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Galvanized Steel Finish

  • Mfr # 22188S100-B6

  • Zoro # G6545761


product price:  $276.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Smooth
Span (Length) - Grating
72 in
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
1.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22188S100-B6
Zoro #
G6545761
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Span (Length) - Grating
72 in
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
1.0 in
Bearing Bar Thickness
3/16 in
Uniform Load Rating @ Unsupported Length
947 lb/sq ft @ 2 ft
Width
24"
Height
1 in
Overall Length
6 ft
Rating @ Unsupported Length
947 lb/sq ft @ 2 ft
Overall Width
24 in
Overall Height
1 in

Details

Item
Carbon Steel Bar Grating
Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Smooth
Finish - Grating
Galvanized Steel
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Material
Carbon Steel
Span
72"
Surface
Smooth
Surface Texture
Smooth
Finish
Galvanized Steel
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Weight
89 lb
System of Measurement
Inch
Shape
Rectangular
Material Grade
A1011
Standards
ISO 9001:2015
For Use Indoors/Outdoors
Outdoor
Top Surface
Smooth
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant, Skid-Resistant

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 6 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 89 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 947 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.