Carbon Steel Bar Grating, Smooth, 96 in L, 24 in W, 1.25 in H, Galvanized Steel Finish

  • Mfr # 22188S125-B8

  • Zoro # G2150928


product price:  $413.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Smooth
Span (Length) - Grating
96 in
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22188S125-B8
Zoro #
G2150928
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Span (Length) - Grating
96 in
Width - Carbon Steel
24 in
Height - Carbon Steel Grating
1.25 in
Bearing Bar Thickness
3/16 in
Height
1.25 in
Uniform Load Rating @ Unsupported Length
1480 lb/sq ft @ 2 ft
Width
24"
Overall Width
24 in
Overall Height
1 1/4 in
Overall Length
8 ft
Rating @ Unsupported Length
1,480 lb/sq ft @ 2 ft

Details

Item
Carbon Steel Bar Grating
Item - Carbon Steel Grating
Bar Grating
Surface - Carbon Steel Grating
Smooth
Finish - Grating
Galvanized Steel
Bearing Bar Spacing
1 3/16 in
Cross Bar Spacing
4 in
Surface
Smooth
Material
Carbon Steel
Span
96"
Surface Texture
Smooth
System of Measurement
Inch
Standards
ISO 9001:2015
For Use Indoors/Outdoors
Outdoor
Shape
Rectangular
Application
Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains
Top Surface
Smooth
Material Grade
A1011
Weight
150 lb
Finish
Galvanized Steel
Resistance Properties
Corrosion-Resistant, Skid-Resistant
Certifications Included
No Certificates Included

Description

Carbon Steel Bar Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/4 in, Overall Width 24 in, Overall Length 8 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 150 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Outdoor, Rating @ Unsupported Length 1,480 lb/sq ft @ 2 ft, Shape Rectangular, Standards ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.