Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Rectangle Bar, 2 1/2" W
Mfr # 7171_144_0
Zoro # G616339980
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
71 HRB
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Test Report
Mechanical Finish
Mill
Tensile Strength
64,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7171_144_0
- Zoro #
- G616339980
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 12 ft
- Overall Width
- 2 1/2 in
- Thickness
- 0.1875 in
- Wire Rope Length
- 12 ft
Details
- Item
- Carbon Steel Rectangle Bar
- Rockwell Hardness
- 71 HRB
- Heat Treatment
- No Heat Treatment
- Includes Material Certificate
- Material Test Report
- Mechanical Finish
- Mill
- Tensile Strength
- 64,000 psi
- Machinability
- 78 %
- Shape
- Rectangular
- Heat Treatable
- Heat Treatable
- Thickness Tolerance
- +/-0.005 in
- Elongation
- 15 %
- Material
- Carbon Steel
- Material Grade
- 1018
- Fabrication
- Cold Rolled
- Brinell Hardness
- 126 BHN
- Standards
- ASTM A108
- Yield Strength
- 54,000 psi
- System of Measurement
- Inch
Description
Carbon Steel Rectangle Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.1875 in, Thickness Tolerance +/-0.005 in, Overall Length 12 ft, Overall Width 2 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 64,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards ASTM A108, Includes Material Certificate Material Test Report
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.