Carbon Steel Round Bar, PK 2
Mfr # RD01611447-1
Zoro # G813869372
product price: $90.19
/pk 2, $45.10/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
ASTM A108
Material Grade
1144
Shape
Rod
Fabrication
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD01611447-1
Zoro #
G813869372
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.0005 in
Outside Diameter
16 mm
Details
Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Material Grade
1144
Shape
Rod
Fabrication
Cold Rolled
Brinell Hardness
217 BHN
Mechanical Finish
Polished
Heat Treatment
No Heat Treatment
Tensile Strength
108,025 psi
Rockwell Hardness
95 HRB
Yield Strength
89,900 psi
Tolerance Rating
Undersized
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Round Bar, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.