Shop ZORO SELECT

CarbonSteel, 45Elbow, 1/8"NPTx1/8"NPT, 5PK

  • Mfr # 5RLH4
  • Zoro # G2339709

product price: 
$
11.89
/pk of 5, $2.38/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
45 Degree Street Elbow
Pipe Fitting Schedule/Class
Class 150
Pipe Size
1/8"
Basic Pipe Fitting Shape
Elbow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5RLH4
Zoro #
G2339709
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1/8"
Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Fitting Thread Size A
1/8"-27
Thread Size
1/8"
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Thread Size B
1/8"-27

Details

Item
Street Elbow, 45 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
45 Degree Street Elbow
Pipe Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
MNPT
Temp. Range
-65 Degrees to 400 Degrees F
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
45 Degrees Street Elbow
Max. Pressure
3000 psi
Standards
SAE
Basic Pipe Fitting Material
Metal
Finish/Coating
Zinc Plated
Fitting Side B Gender
Male
Fitting Side A Gender
Male
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
27
Includes Pre-Applied Thread Sealant
No
Class
150
Fitting Side A Pipe Threading
27
Includes Seal
No
Fitting Side B Type
Threaded
Manufacture Location
Globally Sourced
Side B Thread Type
NPT
Side A Thread Type
NPT

Description

45 Degrees Street Elbow, Carbon Steel, Zinc Plated, Class 150, 1/8 in, Male, NPT, 27, 1/8 in -27, 1/8 in, Male, NPT, 27, 1/8 in -27, Package Quantity 5

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.