Shop ZORO SELECT

CarbonSteel, 90Elbow, 1/4"NPTx1/4"NPT, 5PK

  • Mfr # 5RLG3
  • Zoro # G2339751

product price: 
$
8.79
/pk of 5, $1.76/ea
Sold in multiples of 2 pks for $17.58

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Schedule/Class
Class 150
Pipe Size
1/4"
Fitting Connection Type
MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5RLG3
Zoro #
G2339751
UPC #
-
Country of Origin
Unknown
Item
Elbow, 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Schedule/Class
Class 150
Fitting Connection Type
MNPT
Max. Pressure
3000 psi
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
SAE
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Fitting Side B Pipe Threading
18
Fitting Side A Gender
Male
Fitting Side B Type
Threaded
Fitting Side B Gender
Male
Includes Seal
No
Finish/Coating
Zinc Plated
Class
150
Fitting Side A Pipe Threading
18
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Manufacture Location
Globally Sourced
Side A Thread Type
NPT
Side B Thread Type
NPT

Dimensions

Pipe Size
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4"
Thread Size
1/4"
Fitting Thread Size A
1/4"-18
Fitting Thread Size B
1/4"-18
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Description

90 Degrees Elbow, Carbon Steel, Zinc Plated, Class 150, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 1/4 in, Male, Threaded, 18, 1/4 In.-18, Package Quantity 5

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.