CarbonSteel, 90Elbow, 3/4"NPTx3/4"NPT, 2PK

  • Mfr # 5RLH1
  • Zoro # G3333115
product price: 
$
15.99
/pk of 2, $8.00/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Schedule/Class
Class 150
Pipe Size
3/4"
Fitting Connection Type
MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5RLH1
Zoro #
G3333115
UPC #
-
Country of Origin
Unknown
Item
Street Elbow, 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Schedule/Class
Class 150
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Temp. Range
-65 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
90 Degrees Street Elbow
Standards
SAE
Max. Pressure
3000 psi
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
Includes Seal
No
Finish/Coating
Zinc Plated
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Class
150
Fitting Side A Gender
Male
Fitting Side B Type
Threaded
Manufacture Location
Globally Sourced
Side B Thread Type
NPT
Side A Thread Type
NPT

Dimensions

Pipe Size
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4"
Thread Size
3/4"
Fitting Thread Size A
3/4"-14
Fitting Thread Size B
3/4"-14
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Description

90 Degrees Elbow, Carbon Steel, Zinc Plated, Class 150, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 3/4 in, Male, Threaded, 14, 3/4 In.-14, Package Quantity 2

Restrictions

Ratings & reviews