CarbonSteel, 90Elbow, 1"NPTx1"NPT, 2PK

  • Mfr # 5RLJ4
  • Zoro # G6494774
product price: 
$
23.59
/pk of 2, $11.80/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Schedule/Class
Class 150
Pipe Size
1-11-1/2
Pipe Size - Pipe Fitting
1"-11-1/2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5RLJ4
Zoro #
G6494774
UPC #
-
Country of Origin
Unknown
Item
Elbow, 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Schedule/Class
Class 150
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi
Basic Pipe Fitting Shape
Elbow
Standards
SAE
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
90 Degrees Elbow
Temp. Range
-65 Degrees to 400 Degrees F
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Type
Threaded
Finish/Coating
Zinc Plated
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Class
150
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Side A Thread Type
NPT
Side B Thread Type
NPT
Manufacture Location
Globally Sourced

Dimensions

Pipe Size
1-11-1/2
Pipe Size - Pipe Fitting
1"-11-1/2
Pipe Size (Fittings)
1"-11-1/2
Fitting Thread Size B
1"-11.5
Thread Size
1-11-1/2
Fitting Thread Size A
1"-11.5
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in

Description

90 Degrees Elbow, Carbon Steel, Zinc Plated, Class 150, 1 in, Female, NPT, 11 1/2, 1 in -11 1/2, 1 in, Female, NPT, 11 1/2, 1 in -11 1/2, Package Quantity 2

Restrictions

Ratings & reviews