Shop ZORO SELECT
See all product information
Create Account
CarbonSteel, ConcentricReducer, 11/4"x3/4"
- Mfr # 090-011-003
- Zoro # G8080414
product price:Â
$
76.49
/ea
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Class STD
Pipe Size
1-1/4" x 3/4"
Standards
ASME B16.9, ASTM A234 WPB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 090-011-003
- Zoro #
- G8080414
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pipe Size
- 1-1/4" x 3/4"
- Pipe Size - Pipe Fitting
- 1-1/4" x 3/4"
- Pipe Size (Fittings)
- 1-1/4" x 3/4"
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
Details
- Item
- Concentric Reducer
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Concentric Reducer
- Pipe Fitting Schedule/Class
- Class STD
- Standards
- ASME B16.9, ASTM A234 WPB
- Fitting Connection Type
- Buttweld
- Basic Pipe Fitting Material
- Metal
- Compliance
- A234 WPB
- Max. Pressure
- 3124 psi
- Temp. Range
- -20 Degrees to 650 Degrees F
- Basic Pipe Fitting Shape
- Reducer
- Fitting Schedule/Class
- Class STD
- Specific Pipe Fitting Shape
- Concentric Reducer
- Includes Seal
- No
- Class
- Class STD
- Fitting Side B Type
- Butt Weld
- Fitting Side A Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Manufacture Location
- Globally Sourced
Description
Concentric Reducer, Carbon Steel, Class Class STD, 1 1/4 in, Butt Weld, 3/4 in, Butt Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.