Shop ZORO SELECT
See all product information
Create Account
CarbonSteel, ConcentricReducer, 3/4"x1/2"
- Mfr # 091-003-002
- Zoro # G8294964
product price:Â
$
56.99
/ea
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Class XS
Pipe Size
3/4" x 1/2"
Fitting Schedule/Class
Class XS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 091-003-002
- Zoro #
- G8294964
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Concentric Reducer
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Concentric Reducer
- Pipe Fitting Schedule/Class
- Class XS
- Fitting Schedule/Class
- Class XS
- Fitting Connection Type
- Buttweld
- Compliance
- A234 WPB
- Specific Pipe Fitting Shape
- Concentric Reducer
- Basic Pipe Fitting Material
- Metal
- Standards
- ASME B16.9, ASTM A234 WPB
- Max. Pressure
- 5709 psi
- Basic Pipe Fitting Shape
- Reducer
- Temp. Range
- -20 Degrees to 650 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Fitting Side A Type
- Butt Weld
- Class
- Class XS
- Fitting Side B Type
- Butt Weld
- Manufacture Location
- Globally Sourced
Dimensions
- Pipe Size
- 3/4" x 1/2"
- Pipe Size - Pipe Fitting
- 3/4" x 1/2"
- Pipe Size (Fittings)
- 3/4" x 1/2"
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
Description
Concentric Reducer, Carbon Steel, Class Class XS, 3/4 in, Butt Weld, 1/2 in, Butt Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.