CarbonSteel, EccentricReducer, 21/2"x11/4"
- Mfr # 093-022-011
- Zoro # G8417771
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Eccentric Reducer
Pipe Fitting Schedule/Class
Class XS
Pipe Size
2-1/2" x 1-1/4"
Max. Pressure
3591 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 093-022-011
- Zoro #
- G8417771
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pipe Size
- 2-1/2" x 1-1/4"
- Pipe Size - Pipe Fitting
- 2-1/2" x 1-1/4"
- Pipe Size (Fittings)
- 2-1/2" x 1-1/4"
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
Details
- Item
- Eccentric Reducer
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Eccentric Reducer
- Pipe Fitting Schedule/Class
- Class XS
- Max. Pressure
- 3591 psi
- Standards
- ASME B16.9, ASTM A234 WPB
- Fitting Schedule/Class
- Class XS
- Basic Pipe Fitting Shape
- Reducer
- Specific Pipe Fitting Shape
- Eccentric Reducer
- Fitting Connection Type
- Buttweld
- Temp. Range
- -20 Degrees to 650 Degrees F
- Compliance
- A234 WPB
- Basic Pipe Fitting Material
- Metal
- Includes Seal
- No
- Fitting Side B Type
- Butt Weld
- Fitting Side A Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class XS
- Manufacture Location
- Globally Sourced
Description
Eccentric Reducer, Carbon Steel, Class Class XS, 2 1/2 in, Butt Weld, 1 1/4 in, Butt Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.