Shop ZORO SELECT

CarbonSteel, STRT, 1/4"NPTx1/8"NPT, 10PK

  • Mfr # 5RLA2
  • Zoro # G2340077

product price: 
$
12.79
/pk of 10, $1.28/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Nipple
Pipe Size
1/4" x 1/8"
Basic Pipe Fitting Shape
Hex Nipple
Pipe Size (Fittings)
1/4" x 1/8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5RLA2
Zoro #
G2340077
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1/4" x 1/8"
Pipe Size (Fittings)
1/4" x 1/8"
Pipe Size - Pipe Fitting
1/4" x 1/8"
Fitting Thread Size A
1/4"-18
Thread Size
1/4-18 x 1/8-27
Fitting Thread Size B
1/8"-27
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Item
Hex Nipple
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Nipple
Basic Pipe Fitting Shape
Hex Nipple
Specific Pipe Fitting Shape
Hex Nipple
Fitting Connection Type
MNPT
Max. Pressure
3000 psi
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 400 Degrees F
Standards
SAE
Fitting Side B Pipe Threading
27
Finish/Coating
Zinc Plated
Fitting Side B Type
Threaded
Fitting Side A Gender
Male
Fitting Side B Gender
Male
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
18
Material Grade
12L14
Side A Thread Type
NPT
Manufacture Location
Globally Sourced
Side B Thread Type
NPT

Description

Hex Nipple, Carbon Steel, Zinc Plated, 12L14, 1/4 in, Male, NPT, 18, 1/4 in -18, 1/8 in, Male, NPT, 27, 1/8 in -27, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.