Carboy, HDPE, 410 mm H, White
- Mfr # 152-1111-OEM
- Zoro # G923358223
product price:Â
$
86.69
/ea
Key Features
Screw Closure Size
83 mm
Capacity - English
1 gal
Closure Liner Material
Unlined
Includes Closure
Yes
Maximum Screw Closure Size
83 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 152-1111-OEM
- Zoro #
- G923358223
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Closure Size
- 83 mm
- Maximum Screw Closure Size
- 83 mm
- Overall Width - Metric
- 131 mm
- Overall Depth - Metric
- 396 mm
- Overall Height - Metric
- 410 mm
- Mouth Size
- Wide
- Fits Chest Size
- Large Handles, Rectangular Shape
Description
Carboy, Body Material HDPE, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric 5 L, Capacity - English 1 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 131 mm, Closure Liner Material Unlined, Overall Height - Metric 410 mm, Screw Closure Size 83 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Translucent, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.