Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T1-A0-CF-CC-GRY
- Zoro # G723361126
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Seat Tilt Forward
8 Degrees
Back Height
12 in
ESD-Safe
Not ESD Safe
Seat Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T1-A0-CF-CC-GRY
- Zoro #
- G723361126
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Seat Tilt Forward
- 8 Degrees
- ESD-Safe
- Not ESD Safe
- Seat Material
- Polyurethane
- Seat Tilt Backward
- 3 Degrees
- Cleanroom Class
- ISO 5
- Foot Support
- Yes
- Back Tilt Backward
- -10.5 Degrees
- Number of Casters
- 5
- Item
- Lab Chair
- Standards
- BIFMA/SEFA Tested
- Includes Arms
- Armless
- Product Type
- Clean Room Chair
- Base Material
- Cast Aluminum
- Back Tilt Forward
- 13.5 Degrees
- Chair Weight
- 35 lb
- Weight Capacity
- 300 lb
- Assembly
- No
- Wire Color
- Gray
Dimensions
- Back Height
- 12 in
- Seat Depth
- 17 in
- Seat Width
- 18 in
- Seat Thickness
- 1 1/2 in
- Back Width
- 16 1/2 in
- Seat Height - Minimum
- 20 1/2 in
- For Workbench Height
- 32 to 36 in
- Seat Height - Maximum
- 28 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.