Shop ZORO SELECT
See all product information
Create Account
Carboy, PETG, 618 mm H, Colorless
- Mfr # 157-3121-OEM
- Zoro # G123353233
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Includes Graduations
Graduations Included
Capacity - English
5 gal
Features
Rectangular Shape
Handle Style
No Handle
Maximum Screw Closure Size
120 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157-3121-OEM
- Zoro #
- G123353233
- UPC #
- -
- Country of Origin
- United States
- Includes Graduations
- Graduations Included
- Capacity - English
- 5 gal
- Features
- Rectangular Shape
- Handle Style
- No Handle
- Closure Material
- Polypropylene
- Capacity - Metric
- 26.5 L
- Body Color
- Colorless
- Includes
- Threaded Cap
- Shape
- Rectangular
- Includes Closure
- Yes
- Closure Liner Material
- Unlined
- Autoclavable
- No
- Clarity
- Clear
- Item
- Carboy
- Closure Type
- Screw On Cap
- Product Type
- Carboy
- Standards
- FDA Compliance
- Body Material
- PETG
- Basic Material
- Plastic
- Front Closure
- Screw On Cap
Dimensions
- Maximum Screw Closure Size
- 120 mm
- Overall Height - Metric
- 618 mm
- Screw Closure Size
- 120 mm
- Overall Depth - Metric
- 594 mm
- Overall Width - Metric
- 205 mm
- Mouth Size
- Wide
- Fits Chest Size
- Rectangular Shape
Description
Carboy, Body Material PETG, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 26.5 L, Capacity - English 5 gal, Handle Style No Handle, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 205 mm, Closure Liner Material Unlined, Overall Height - Metric 618 mm, Screw Closure Size 120 mm, Body Color Colorless, Shape Rectangular, Basic Material Plastic, Clarity Clear, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.