Shop ZORO SELECT
See all product information
Create Account
Carboy, HDPE, 532 mm H, White
- Mfr # 35010
- Zoro # G722869364
product price:Â
$
118.33
/ea
Free Shipping & Returns
Key Features
Body Material
HDPE
Capacity - Metric
20 L
For Use With
Storing Liquids
Body Color
White
Closure Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35010
- Zoro #
- G722869364
- UPC #
- 840287260694
- Country of Origin
- India
- Body Material
- HDPE
- Item
- Carboy
- Capacity - Metric
- 20 L
- For Use With
- Storing Liquids
- Body Color
- White
- Closure Material
- Polypropylene
- Includes
- Spigot
- Closure Type
- Screw On Cap
- Includes Graduations
- Graduations Included
- Brim Capacity
- 20 L
- Basic Material
- Plastic
- Handle Style
- Shouldered
- Dispenser Type
- Spigot
- Autoclavable
- No
- Features
- Semi Buttress Thread Design
- Includes Closure
- Yes
- Shape
- Cylindrical
- Clarity
- Translucent
- Product Type
- Carboy
- Standards
- BPA Free, ISO 10993, TSE/BSE Compliant, FDA Compliant, USP Class VI Materials
- Capacity - English
- 5.28 gal
- Front Closure
- Screw On Cap
Dimensions
- Screw Closure Size
- 83 mm
- Body Diameter
- 285 mm
- Overall Height - Metric
- 532 mm
- Fits Chest Size
- Semi Buttress Thread Design
Description
Carboy, Body Material HDPE, Autoclavable No, Body Diameter 285 mm, Capacity - Metric 20 L, Capacity - English 5.28 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Not Applicable, Overall Height - Metric 532 mm, Screw Closure Size 83 mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Spigot, Brim Capacity 20 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.