Zoro Select
Carriage Bolt, 1/2-13x2L, PK50
Mfr # 216138G
Zoro # G4457853
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 2 in
- Material Steel
- Finish Plain
- Neck Type Square
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOL TIME Nail Framing Coil Ring - .120 x 3 In. (TO2458984)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Steel Body, 500 PK (U34130.015.0052)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 25 PK (50C600KCS)
- MIDWEST FASTENER 1/4"-20 x 1/4" Steel Coarse Thread Slotted Headless Set Screws 20PK (71561)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2 L, Pk25 (1VB87)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-1/4 in., PK100 (U51500.025.0125)
- ZORO SELECT Carriage Bolt, 1/2-13, 4In, LCS, Zinc, PK100 (B08305.050.0400)
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 (U51500.050.0400)
- ZORO SELECT Carriage Bolt, 5/16-18x1 L, Pk100 (U08320.031.0100)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08305.037.0300)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2 L, Pk50 (U08320.050.0150)
- Zoro Select Carriage Bolts