Zoro Select
Carriage Bolt, 1/4-20x1 3/4 L, Pk25
Mfr # 1VB84
Zoro # G2861774
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Thread Style Fully Threaded
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 in, 2 in Wd, Black, 2 PK (90199)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 1.25 in L, Stainless Steel Body, 50 PK (27F0620.1-EA-50)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon Plain, 100 PK (02513-PWR)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 8 in, Steel, Black Oxide, 2 PK (40911)
- ZORO SELECT Carriage Bolt, 1/4-20, 4 in., PK50 (U51500.025.0400)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-1/4 in., PK100 (U51500.025.0125)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-1/2 in., PK100 (U51500.025.0250)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4 L, Pk25 (U08320.050.0175)
- ZORO SELECT Carriage Bolt, Class 4.6, M16-2.00, PK10 (M08250.160.0080)
- ZORO SELECT Carriage Bolt, 5/16-18 x3/4, PK100 (U08305.031.0075)
- ZORO SELECT Carriage Bolt, 1/4-20, 2 in., PK100 (U51500.025.0200)
- Zoro Select Carriage Bolts