Carriage Bolt, Square Neck, 1/2"-13, 2-1/2 in L, 18-8 Stainless Steel, Not Graded, Plain, 25 PK

  • Mfr # U51500.050.0250

  • Zoro # G9092806


product price:  $30.19
/pk 25, $1.21/ea

Key Features

Not Graded Material Grade/Class
Thread Size
1/2"-13
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51500.050.0250
Zoro #
G9092806
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
2-1/2 in
Neck Height
17/64 in
Square Width
0.492 in to 0.515 in
Drill Size
1/2 in
Head Height
17/64 in
Square Height
0.250 in to 0.281 in
Head Dia.
1.032 in to 1.094 in
Maximum Head Height
17/64 in
Minimum Head Height
1/4 in
Neck Width
1/2 in
Maximum Neck Height
9/32 in
Head Width
1 1/16 in
Maximum Neck Width
33/64 in
Screw Size
1/2 in
Minimum Neck Width
31/64 in
Maximum Head Diameter
1 3/32 in
Minimum Neck Height
1/4 in
Minimum Head Diameter
1 1/32 in

Details

Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Direction
Right Hand
Fastener Industry Standards
ASME B18.5
Fastener Thread Type
UNC (Coarse)
Material Grade
18-8
Carriage Bolt Type
Carriage Bolt
System of Measurement
Inch
Head Type
Round
Meets/Exceeds
ASME B18.5
Tensile Strength
100,000 psi
Head Style
Round
Drive Type
No Drive
Type
Carriage Bolt
Thread Fit
2A
Dimensional Standards
ASME B18.5
Standards
ASME B18.5 ASTM F593
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Material Quality Standard
ASTM F593
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 100,000 psi, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products