Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/8-16, 3-1/2 in., PK25
Mfr # U08307.037.0350
Zoro # G9092264
product price: $10.75
/pk 25, $0.43/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 13/64 in
Product Information
- Brand Zoro Select
- MFR # U08307.037.0350
- Zoro # G9092264
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3-1/2 in |
Neck Height | 13/64 in |
Drill Size | 3/8 in |
Head Height | 13/64 in |
Head Dia. | 0.782 in to 0.844 in |
Square Height | 0.188 in to 0.219 in |
Square Width | 0.368 in to 0.388 in |
Maximum Neck Height | 7/32 in |
Neck Width | 3/8 in |
Maximum Neck Width | 25/64 in |
Head Width | 13/16 in |
Minimum Neck Height | 3/16 in |
Minimum Thread Length | 1 in |
Minimum Head Height | 3/16 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Height | 13/64 in |
Minimum Head Diameter | 25/32 in |
Maximum Head Diameter | 27/32 in |
Minimum Neck Width | 3/8 in |
Details
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/8 In.-16, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 5 PK (U04104.050.0750)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 8mm L, PK100 (M07840.050.0008)
- ZORO SELECT Standard Crown Cap Nut, M8-1.25, Steel, Zinc Plated, 15 mm H, 100 PK (M16510.080.0001)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 50 mm L, 3 PK (73844)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x1, PK5 (MPB754)
- ZORO SELECT Carriage Bolt, 5/8-11x3 1/2L, PK10 (217198G)
- ZORO SELECT Carriage Bolt, 3/8-16, 5 in., PK10 (U08305.037.0500)
- ZORO SELECT Carriage Bolt, 1/4-20x3/4 L, PK100 (5ZMP9)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U51500.025.0350)
- ZORO SELECT Carriage Bolt, 5/16-18, 1-3/4 in., PK100 (U51500.031.0175)
- ZORO SELECT Carriage Bolt, 5/16-18 x 1, PK100 (U08305.031.0100)
- Zoro Select Carriage Bolts