Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20x3/4 L, PK100
Mfr # 5ZMP9
Zoro # G9515974
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/4"-20
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Ribbed
Product Information
- Brand Zoro Select
- MFR # 5ZMP9
- Zoro # G9515974
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Neck Height | 1/4 in |
Rib Length | 0.25 in |
Head Height | 9/64 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 9/32 in |
Maximum Head Diameter | 19/32 in |
Maximum Head Height | 9/64 in |
Minimum Head Height | 1/8 in |
Maximum Neck Width | 9/32 in |
Head Width | 37/64 in |
Minimum Head Diameter | 9/16 in |
Details
Description
Carriage Bolt, Inch, Neck Type Ribbed, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ANSI/ASME B18.5, Rib Length 0.25 in, Head Height 9/64 in, Tensile Strength 120,000 psi, For Use With Trailer Roof Bows and Crossmembers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISC-LOCK 2-Piece Wedge Lock Nut, 5/8"-18, Steel, Grade 8, Zinc Plated, 50 PK (NSF 207-01-565)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1 in W, 1 in H (WWG311000100036)
- ZORO SELECT High Crown Cap Nut, 5/16"-24, Steel, Plain, 11/16 in H, 10 PK (CPB109)
- BOSTITCH Collated Framing Nail, 2 in L, 11 ga, Thickcoat Galvanized, Full Round Head, 15 Degrees (C6R99BCG)
- ZORO SELECT Carriage Bolt, Zinc, 5/16-18x6L, Pk50 (U08305.031.0600)
- ZORO SELECT Carriage Bolt, 5/16-18x3/4 L, Pk100 (U08320.031.0075)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x2L, Pk50 (U08320.037.0200)
- ZORO SELECT Carriage Bolt, Steel, PK25 (U08320.037.0400)
- ZORO SELECT Bolt, Carriage, Chrome, 1/4-20x2, PK5 (MPB748)
- ZORO SELECT Carriage Bolt, 1/2-13, 9In, LCS, Zinc, PK50 (B08305.050.0900)
- ZORO SELECT Carriage Bolt, 5/8-11x4 1/2L, PK5 (217238G)
- Zoro Select Carriage Bolts