Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/16-18x3/4 L, Pk100
Mfr # U08320.031.0075
Zoro # G3155774
original price:
$16.45
10% off
new price: $14.79
/pk 100, $0.15/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/16"-18
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # U08320.031.0075
- Zoro # G3155774
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Neck Height | 11/64 in |
Head Height | 11/64 in |
Square Height | 0.187 in |
Drill Size | 21/64 in |
Head Dia. | 0.719 in |
Square Width | 0.324 in |
Minimum Head Height | 5/32 in |
Maximum Neck Width | 21/64 in |
Minimum Head Diameter | 11/16 in |
Neck Width | 5/16 in |
Minimum Thread Length | 3/4 in |
Minimum Neck Height | 5/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Height | 11/64 in |
Minimum Neck Width | 5/16 in |
Head Width | 45/64 in |
Maximum Neck Height | 3/16 in |
Maximum Head Diameter | 23/32 in |
Details
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 21/64 in, Head Dia. 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.187 in, Square Width 0.324 in, Tensile Strength 120,000 psi, For Use With Grade 5 Nuts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.012.0001)
- HAMPTON Round U-Bolt, 5/16", 2.5 in Wd, 5.19 in Ht, Steel, 10 PK (02-3451-319)
- ZORO SELECT Cotter Pin, 13mmDx140mm L, Steel, PK5 (M39350.130.0140)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (N01200.031.0175)
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 (U51500.050.0400)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4 L, Pk25 (U08320.050.0175)
- ZORO SELECT Carriage Bolt, 3/4-10x5L, PK5 (218258G)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2 L, Pk25 (1VB87)
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/4 L, Pk50 (U08320.037.0225)
- ZORO SELECT Carriage Bolt, Zinc, 5/16-18x4, Pk50 (U08305.031.0400)
- ZORO SELECT Carriage Bolt, 5/8-11x2 3/4L, PK25 (217168G)
- Zoro Select Carriage Bolts