Zoro Select
Carriage Bolt, PK5
Mfr # 1VE34
Zoro # G3010865
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 17/64 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Heavy Duty Staples, T25, 24 ga, Narrow Crown, 5/16 in Leg L, Steel, 5000 PK (TRA705-5C)
- DB ELECTRICAL Red Handle Hitch Pin For 1-1/4" dia. 8-1/2" useable length. Grade 5.; (3013-1340)
- SENCO Heavy Duty Staples, 16 ga, Wide Crown, 1 in Leg L, Steel (P13BAB)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, Plain, 27/64 in Ht, 5 PK (U51422.075.0002)
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 (U51500.050.0400)
- ZORO SELECT Carriage Bolt, 1/2-13, 3-1/2 in., PK10 (U51500.050.0350)
- ZORO SELECT Carriage Bolt, 1/2-13, 5 in., PK10 (U51500.050.0500)
- ZORO SELECT Carriage Bolt, 5/8-11x5L, PK5 (217258G)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08305.037.0300)
- ZORO SELECT Carriage Bolt, 1/4-20, 1 in., PK100 (U51500.025.0100)
- MIDWEST FASTENER 1/4"-20 x 1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01049)
- Zoro Select Carriage Bolts