
Carriage Bolt, Ribbed Neck, 18-8 Stainless Steel, Plain, 650 PK
Mfr # 1416CR188
Zoro # G9079648
product price: $791.99
/pk 650, $1.22/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Ribbed
Thread Style
Fully Threaded
Head Type
Carriage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1416CR188
Zoro #
G9079648
UPC #
-
Country of Origin
United States
Details
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Ribbed
Thread Style
Fully Threaded
Item
Carriage Bolt
Head Type
Carriage
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5
Description
Carriage Bolts,1/4-20X1 BOLT CAR,PK650, Package Quantity 650
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.