Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, M6x1.00, 35 mm L, 18-8 Stainless Steel, Not Graded, Plain, 100 PK
Mfr # M51500.060.0035
Zoro # G9905099
product price:Â
$
21.59
/pk 100, $0.22/ea
Key Features
Not Graded Material Grade/Class
Thread Size
M6x1.00
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
4.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M51500.060.0035
- Zoro #
- G9905099
- UPC #
- 190735983973
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M6x1.00
- Fastener Length
- 35 mm
- Neck Height
- 4.6 mm
- Square Width
- 6.48mm
- Square Height
- 4.60mm
- Head Height
- 3.88 mm
- Head Dia.
- 15.45 to 16.55mm
- Minimum Neck Width
- 6.48 mm
- Screw Size
- M6
- Neck Width
- 6.48 mm
- Minimum Thread Length
- 18 mm
- Maximum Head Height
- 3.88 mm
- Minimum Neck Height
- 4.6 mm
- Minimum Head Diameter
- 15.45 mm
- Head Width
- 15.45 mm
- Maximum Head Diameter
- 16.55 mm
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 15.45 to 16.55mm, Head Height 3.88 mm, Head Type Round, Square Height 4.60mm, Square Width 6.48mm, Tensile Strength 101,500 psi, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.