Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, 1/2"-13, 1-3/4 in L, 18-8 Stainless Steel, Not Graded, Plain, 25 PK
- Mfr # U51500.050.0175
- Zoro # G9092781
product price:Â
$
19.85
/pk of 25, $0.79/ea
Key Features
Not Graded Material Grade/Class
Thread Size
1/2"-13
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
17/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U51500.050.0175
- Zoro #
- G9092781
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 1-3/4 in
- Neck Height
- 17/64 in
- Head Dia.
- 1.032 in to 1.094 in
- Square Height
- 0.250 in to 0.281 in
- Drill Size
- 1/2 in
- Square Width
- 0.492 in to 0.515 in
- Head Height
- 17/64 in
- Minimum Neck Width
- 31/64 in
- Minimum Neck Height
- 1/4 in
- Head Width
- 1 1/16 in
- Neck Width
- 1/2 in
- Minimum Head Diameter
- 1 1/32 in
- Screw Size
- 1/2 in
- Maximum Neck Height
- 9/32 in
- Minimum Head Height
- 1/4 in
- Maximum Neck Width
- 33/64 in
- Maximum Head Height
- 17/64 in
- Maximum Head Diameter
- 1 3/32 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 100,000 psi, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.