Carriage Bolt, Square Neck, 1/4"-20, 1 in L, 18-8 Stainless Steel, Not Graded, Plain, 100 PK

  • Mfr # U51500.025.0100

  • Zoro # G9092465


product price:  $10.39
/pk 100, $0.10/ea

Key Features

Not Graded Material Grade/Class
Thread Size
1/4"-20
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51500.025.0100
Zoro #
G9092465
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Neck Height
9/64 in
Head Height
9/64 in
Head Dia.
0.563 in to 0.594 in
Square Width
0.245 in to 0.260 in
Drill Size
1/4 in
Square Height
0.125 in to 0.156 in
Maximum Head Diameter
19/32 in
Minimum Head Height
1/8 in
Minimum Head Diameter
9/16 in
Maximum Neck Width
17/64 in
Neck Width
1/4 in
Minimum Neck Width
1/4 in
Head Width
37/64 in
Screw Size
1/4 in
Minimum Neck Height
1/8 in
Maximum Head Height
9/64 in
Maximum Neck Height
5/32 in

Details

Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Meets/Exceeds
ASME B18.5
Carriage Bolt Type
Carriage Bolt
Head Type
Round
Fastener Thread Direction
Right Hand
Fastener Industry Standards
ASME B18.5
System of Measurement
Inch
Material Grade
18-8
Fastener Thread Type
UNC (Coarse)
Tensile Strength
100,000 psi
Drive Type
No Drive
Type
Carriage Bolt
Head Style
Round
Globally Sourced
Globally Sourced
Standards
ASME B18.5 ASTM F593
Material Quality Standard
ASTM F593
Pack Size
Small Pack
Dimensional Standards
ASME B18.5
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 100,000 psi, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products