Carriage Bolt, Square Neck, 1/4"-20, 3 in L, Steel, Grade 2, Zinc Plated, 50 PK

  • Mfr # U08305.025.0300

  • Zoro # G9091914


product price:  $6.29
/pk 50, $0.13/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
1/4"-20
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U08305.025.0300
Zoro #
G9091914
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
3 in
Neck Height
9/64 in
Square Height
0.125 in to 0.156 in
Square Width
0.245 in to 0.260 in
Drill Size
1/4 in
Head Height
9/64 in
Head Dia.
0.563 in to 0.594 in
Minimum Head Diameter
9/16 in
Maximum Neck Width
17/64 in
Minimum Head Height
1/8 in
Maximum Neck Height
5/32 in
Head Width
37/64 in
Maximum Head Height
9/64 in
Minimum Neck Height
1/8 in
Minimum Neck Width
1/4 in
Neck Width
1/4 in
Screw Size
1/4 in
Maximum Head Diameter
19/32 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
For Use With
Grade 2 Zinc Nuts
Grade
A
Tensile Strength
74,000 psi
Fastener Thread Direction
Right Hand
Carriage Bolt Type
Carriage Bolt
Fastener Thread Type
UNC (Coarse)
Material Grade
Grade A
Meets/Exceeds
ASME B18.5
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5
Head Type
Round
Head Style
Round
Drive Type
No Drive
Type
Carriage Bolt
Standards
ASME B18.5 SAE J429
Pack Size
Small Pack
Dimensional Standards
ASME B18.5
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products