Carriage Bolt, Square Neck, 3/4"-10, 4 in L, Steel, Grade 2, Zinc Plated, 10 PK

  • Mfr # U08305.075.0400

  • Zoro # G2816226


product price:  $22.99
/pk 10, $2.30/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
3/4"-10
Fastener Length
4 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U08305.075.0400
Zoro #
G2816226
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
4 in
Neck Height
25/64 in
Square Height
0.375 in to 0.406 in
Square Width
0.741 in to 0.768 in
Head Dia.
1.469 in to 1.594 in
Head Height
25/64 in
Drill Size
3/4 in
Maximum Head Diameter
1 19/32 in
Maximum Neck Height
13/32 in
Screw Size
3/4 in
Neck Width
3/4 in
Minimum Neck Height
3/8 in
Head Width
1 17/32 in
Minimum Head Height
3/8 in
Maximum Neck Width
49/64 in
Minimum Neck Width
47/64 in
Minimum Head Diameter
1 15/32 in
Maximum Head Height
25/64 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Material Grade
Grade A
System of Measurement
Inch
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Grade
A
Fastener Industry Standards
ASME B18.5
Tensile Strength
74,000 psi
For Use With
Grade 2 Zinc Nuts
Meets/Exceeds
ASME B18.5
Head Type
Round
Carriage Bolt Type
Carriage Bolt
Head Style
Round
Drive Type
No Drive
Type
Carriage Bolt
Dimensional Standards
ASME B18.5
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Material Quality Standard
SAE J429
Standards
ASME B18.5 SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/4 in, Head Dia. 1.469 in to 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.375 in to 0.406 in, Square Width 0.741 in to 0.768 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.