
Carriage Bolt, Square Neck, Steel, Zinc Plated, 1100 PK
Mfr # 3120C5
Zoro # G9691694
product price: $345.99
/pk 1100, $0.31/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Fastener Industry Standards
ASME B18.5, SAE J429
Head Type
Round Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3120C5
Zoro #
G9691694
UPC #
-
Country of Origin
Canada
Details
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Item
Carriage Bolt
Fastener Industry Standards
ASME B18.5, SAE J429
Head Type
Round Head
Tensile Strength
120,000 psi
System of Measurement
Inch
Description
Bulk Carriage Bolts,5/16-18X1 1,Package Quantity 1100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.